References
3M:7000028866
Rubix:45013017

Product details : 3M 06521B SCOTCH FINE LINE TAPE 1/4INX60YD
Create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with Scotch® Fine Line Tape 218. Our tape is often used as a layout tape for high value multi-colour and custom painted graphics, and its thinness provides excellent colour line separation. Use Scotch® Fine Line Tape 218 as a layout tape for high value multi-colour and custom painted graphics. Our tape helps create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with its thinness providing excellent colour line separation. It offers excellent moisture and solvent resistance, a natural rubber adhesive for quick adhesion and its backing allows taping over fresh paint sooner than paper tapes, with less chance of damage.
Strengths
•Create long straight lines and sweeping curves where a crisp, sharp paint line is desired
Use as a layout tape for high value multi-colour and custom painted graphics
Get excellent colour line separation due to its thinness
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Features natural rubber adhesive for quick adhesion
Use as a layout tape for high value multi-colour and custom painted graphics
Get excellent colour line separation due to its thinness
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Features natural rubber adhesive for quick adhesion
Applications
Use to reduce damage and resist moisture and solvents;Ideal for multi-colour and design paintwork;Spherical shaped surfaces;Specialty car body, vehicle, marine and aerospace paintjobs
Technical specifications
Attributes
| Width | 6.4 mm |
|---|---|
| Length | 55 m |
| Colour | green |
| Material | rubber (adhesive) |
| Max. temperature | 121 °C |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
- In stock: Next day delivery