TESA 4174 66M 12MM GREEN 04174-00109-00


tesa® 4174 – highly flexible fineline masking tape for professional paint work, 66m x 25mm

References
tesa:4174 66M 12MM GREEN
rubix:269A3361
manufacturer :04174-00109-00
ean:4042448152794
brand logo
brand logo
Technical specifications
Width12 mm
Length66 m
ColourGreen
See all Specifications

Product details : TESA 4174 66M 12MM GREEN 04174-00109-00


Fineline tape for design painting in the automotive industry

Strengths

* Excellent masking performance on painted and non-painted substrates
* No ghosting or residues until 150°C/1h
* Good conformability with multidimensional surfaces
* Edge does not lift off and residue-free removal

Applications

tesa® 4174 is suitable for various types of masking applicationsExample applications are:* Masking of painted and non-painted substrates (e.g. automotive plastic parts) that require sharp and flat paint edges* Two-tone car body maskingTo ensure the highest performance possible, our aim is to fully understand your application (including the substrates involved) in order to provide the right product recommendation.

Technical specifications


Attributes
Width12 mm
Length66 m
ColourGreen
MaterialPVC film
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • Usually arrives within 14 working days