References
Tesa:50620 66M 50MM GREEN
Rubix:269A3581
Manufacturer :50620-00001-00
EAN:4063565289880

Product details : TESA 50620 PET MASKING TAPE 200C 66MX50MM NEON LIGHT GREEN
tesa® 50620 Basic powder coating tape is a green-translucent, high-temperature masking tape featuring a polyester backing with a silicone adhesive. tesa® 50620 is used for various applications, especially for masking during powder-coating processes and surface protection applications.
Strengths
\* Residue-free removability for masking and surface protection applications
\* The high-temperature tape features easy application and easy one-piece removal without leaving residues behind
\* The tape enables sharp color edges and offers good paint anchorage.
\* The masking tape's silicone adhesive system makes the tape heat-resistant, withstanding temperatures of up to 200°C for as long as 30 minutes at a time.
\* The high-temperature tape features easy application and easy one-piece removal without leaving residues behind
\* The tape enables sharp color edges and offers good paint anchorage.
\* The masking tape's silicone adhesive system makes the tape heat-resistant, withstanding temperatures of up to 200°C for as long as 30 minutes at a time.
Applications
- tesa® 50620 is suited for masking off areas that are to be protected during general powder-coating applications
- The high-temperature tape can withstand temperatures of up to 200°C for 30 minutes
- tesa® 50620 is used for surface protection applications or bonding of non-polar materials
- The masking tape features residue-free removal
- The high-temperature tape can withstand temperatures of up to 200°C for 30 minutes
- tesa® 50620 is used for surface protection applications or bonding of non-polar materials
- The masking tape features residue-free removal
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | green |
| Material | pet |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Usually arrives within 14 working days
