TESA 7140PV3-19MMX66M 7140 PV3 FLANGE TAPE 19MM X 66MTRS
Masking Tape
See technical informationSee documentsReferences
Tesa:07140-00021-03
Rubix:80381590
Manufacturer :07140-00021-03
EAN:4042448207159

Documents
Product details : TESA 7140PV3-19MMX66M 7140 PV3 FLANGE TAPE 19MM X 66MTRS
Tesa® 7140 is a laminate film, thus providing both durability and high tensile strength. When bonding different types of surfaces (glass, metal, plastics), clearly defined surface properties are essential for reliable adhesion. Masking flange areas prior to paint processes is best practice to enable the later on applied adhesive to bond directly to the e-coated surface, thus ensuring bonding reliability and eliminating the need for additional surface treatment steps. Tesa® 7140 is compatible with common e-coats/fillers and structural liquid adhesives.
Applications
Flange Masking
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Colour | yellow |
| Material | pvc film (backing);natural rubber (adhesive) |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 22.48 excl. VAT
/ Each
£ 26.98 incl. VAT
- Usually arrives within 14 working days
