SMC ZP2-TB20ZJS6-A10 45 BELLOWS PAD
4.5 Stage Bellows with Adapter - ZP2-T*ZJ
See technical informationSee documentsReferences
SMC:ZP2-TB20ZJS6-A10
Rubix:392A6175
Manufacturer :ZP2-TB20ZJS6-A10

Documents
Product details : SMC ZP2-TB20ZJS6-A10 45 BELLOWS PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Pad Sizes: Ø 15 - Ø 46 mm
Shapes: Multibellows Type
Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 20 mm |
| Shape | bellow |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Usually arrives within 14 working days