SKF 451-006-468-VS M6 ADAPTER


451-…-VS

References
skf:451-006-468-VS
rubix:227A9149

Product details : SKF 451-006-468-VS M6 ADAPTER


SKF triple-seal quick connectors have three O-rings They are suitable for oil lubrication systems with system pressures up to 300 bar For a good union, steel pipes or fittings used as hose end fittings must be prepared with a claw groove Plastic pipes can be connected directly without an additional claw groove

Strengths

•Suitable for oil and fluid grease
Better sealing by three O-rings (leakage-free)
Max operating pressure 300 bar
For tube ∅4, 6 and 8 mm
Marking of the collet: plain
Surface: collet nickel-plated C4
Insertion depth for plastic and steel tubing
Reduction of bending forces
Sealing for the pipe, expansion ring for collet chuck
Sealing thread O-ring

Technical specifications


Attributes
TypeFitting
MaterialBrass
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • Usually arrives within 14 working days