• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bearing technology(68,338)
  • Linear technology(924)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,340)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,754)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Greasing methods and systems(444)
See Mechanical lubrication technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Mechanical lubrication technology
  4. Greasing methods and systems
  5. Lubricators
  6. Lubricators - Accessory / spare part
  7. SKF BK3.U147 RESERVOIR 3 L

SKF BK3.U147 RESERVOIR 3 L

Reservoir

See technical informationSee documents

References

SKF:BK3.U147
Rubix:226A1173
brand logo
brand logo

Technical specifications

Typetank
See all Specifications

Documents

Product details : SKF BK3.U147 RESERVOIR 3 L


Grease traps
Grease traps

Technical specifications


Attributes
Typetank
Materialplastic
Show UNSPSC/ECL@SS
£ 45.52 excl. VAT
/ Each
£ 54.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARKER MANUAL-PRE-ASSY-TOOL VOMO08LXSCHAEFFLER OPTIME-SET-AW5A-GLB4 WIRELESS CONDITION MONITORING SENSORPARKER P030AO ELEMENTSKF DSA1-S25W-1M1A PRESSURE SWITCHSKF SYS24 FLX TUBE5 MTR LAPT 5000SKF 853-540-010 THREADED SLEEVE F.HOSE STUD D6SKF 161-110-031+924 2/2 WAY VALVESKF 728383 MAINTENANCE PRODUCTSPARKER EO-PRE-ASSEMBLY-TOOL VOMO06LXSKF 406-603 INLET BUSHING MS F.TUBE D 6X1,0604-001 TUBE CLAMP ST-Z D 4(1X)SKF 345-400- 44444-ZZ MONOFLEX SINGLE LINE DISTRIBUTOROILSAFE LAOS09423 BREATHER FOR HIGH VISCOSITY LAOS PUMP, 10 MICRONSKF AUTO LUBRICATOR- LAPN10X1SKF SKF-995-001500 CIUPLING PLUG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap