Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
PARKER SIZE 40COIL 110V50HZ 4810000A
PARKER SIZE 40COIL 110V50HZ 4810000A
Screw Terminal Coil
References
parker hannifin:
4810000A
rubix:
180A5519
Technical specifications
Type
Screw Terminal Coil
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER SIZE 40COIL 110V50HZ 4810000A
Technical specifications
Attributes
Type
Screw Terminal Coil
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.20
excl. VAT
/
Each
£
65.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
FESTO 566714 ELECTRICAL SUB-BASE VAVE-L1-1VH2-LP
AVENTICS 110V SOLENOID COIL 0820019503
PARKER P8LMH20M9A MODUFLEX 20 PIN MULTIPIN CABLE 9M
AVENTICS 0820019525
FESTO 573921 ELECTRICAL SUB-BASE VAVE-L1-1VR1-LP
BURKERT 236678 COIL SET 024/50
SMC EAXT518A-3 PILOT VALVE ASSY
FESTO 566724 ELECTRICAL SUB-BASE VAVE-L1-1VL3-LP
SMC EX600-DYPB EX600 DIGITAL OUTPUT UNIT
CAMOZZI 20-0072-0076 24V COIL U72
SMC SF4-5YO-80-Q PILOT VALVE ASSY
SMC K31 PLUG
CAMOZZI G73 SOLENOID COIL-24V DC-NYLON-22X22
SMC EX600-ZMB2 INTERMEDIATE REINFORCING BRACE FOR DIN RAIL MOUNTING