References
SMC:4K8-10
Rubix:3631497
Manufacturer :4K8-10
EAN:3618035613606



Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | analog pressure gauge, rear inlet (center), rear mount / panel mount (option p) |
Product details : SMC 4K8-10 GAUGE 10BAR DIA 40:1/8 10078780
Back entry pressure gauge
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | 1/8 '' |
| Type | analog pressure gauge, rear inlet (center), rear mount / panel mount (option p) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 12.51 excl. VAT
/ Each
£ 15.01 incl. VAT
- In stock: Next day delivery