References
WIKA:9050264
Rubix:161A7102

Technical specifications
| Max. service pressure | 160 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA GAUGE MODEL 232.50 9050264
Pressure gauge with Bourdon tube Typ 111.11, welding technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical
Pressure gauge with Bourdon tube Typ 111.11, welding technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 160 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 190.91 excl. VAT
/ Each
£ 229.09 incl. VAT
- Usually arrives within 14 working days