References
WIKA:9570645
Rubix:221A0452
Manufacturer :232 50 63 1 P

Technical specifications
| Max. service pressure | 1 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 232 50 63 1 P 9570645 PRESSURE GAUGE
Pressure gauge with Bourdon tube Type 111.11, welding-technology design according to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear wall. +Integrated bursting element for highest safety. +Reliable and economical
Pressure gauge with Bourdon tube Type 111.11, welding-technology design according to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear wall. +Integrated bursting element for highest safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 1 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 95.29 excl. VAT
/ Each
£ 114.35 incl. VAT
- Usually arrives within 14 working days