WIKA GAUGE MODEL 111.12 9083820
Pressure gauge 50 mm 0-10 bar G1/4 inch h. Rf.
See technical informationReferences
WIKA:9083820
Rubix:161A1048
Manufacturer :9083820

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | back connection |
Product details : WIKA GAUGE MODEL 111.12 9083820
The pressure gauges Model 111 are based on the Bourdon tube measuring system. When pressure is applied, the deformation of the Bourdon tube, which is proportional to the applied pressure, is transmitted to the movement via a linkage and indicated.The modular design allows a variety of combinations with regard to housing materials, process connections, nominal sizes and measuring ranges. Thanks to its high versatility, this instrument is suitable for use across a wide range of industrial applications.For mounting in control panels, the pressure gauges can, depending on the process connection, be equipped with a flange for wall mounting or with a triangular flange and a mounting bracket.
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Strengths
- Reliable and cost-effective
- Manufactured in accordance with EN 837-1
- Manufactured in accordance with EN 837-1
Applications
- For liquid and gaseous media that are not highly viscous or crystallizing and do not attack copper alloy parts- Pneumatics- Ventilation and air conditioning- Medical technology
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | back connection |
| Material | plastic, copper alloy |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Usually arrives within 14 working days