References
SMC:GA46-10-02
Rubix:129A0430
Manufacturer :GA46-10-02
EAN:3618036102710

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC GA46-10-02 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x61x43 mm |
|---|---|
| Logistic Weight | 68 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% de l’étendue (fs) |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- Delivery usually within ( 8 ) days