SMC VS7-6-FG-D-1N-Q SOLENOID VALVE
5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6
See technical informationReferences
SMC:VS7-6-FG-D-1N-Q
Rubix:2609806

Product details : SMC VS7-6-FG-D-1N-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
VS7-6, ISO Interface Solenoid Valve, Metal Seal, Size 1
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 106.56 excl. VAT
/ Each
£ 127.87 incl. VAT
- Delivery usually within ( 19 ) days