SMC VS7-6-FG-S-3N-Q SOLENOID VALVE
5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6
See technical informationReferences
SMC:VS7-6-FG-S-3N-Q
Rubix:108A8517
EAN:3618036542608

Product details : SMC VS7-6-FG-S-3N-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•ISO Interface Solenoid Valve/Size 1
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: N (Indicator Light)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: N (Indicator Light)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Delivery usually within ( 4 ) days