AVENTICS 5/2 SOLENOID VALVE 5812110000
5/2 directional control valve series 581
See technical informationReferences
Aventics:5812110000
Rubix:151A9395
Manufacturer :5812110000
EAN:3661475956444


Technical specifications
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5/2 SOLENOID VALVE 5812110000
5/2 directional control valve, series 581, size 2
5/2 DIRECTIONAL CONTROL VALVE
Technical specifications
Attributes
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2700 l/min |
Show UNSPSC/ECL@SS
£ 229.06 excl. VAT
/ Each
£ 274.87 incl. VAT
- Delivery usually within ( 5 ) days