SMC EVZM450-F01-00 MECAHNICAL VALVE
5/2 and 5/3 solenoid, mechanically controlled valve VZM400/500 series
See technical informationSee documentsReferences
SMC:EVZM450-F01-00
Rubix:107A7977
Manufacturer :00096843
EAN:3618036112467

Documents
Product details : SMC EVZM450-F01-00 MECAHNICAL VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 1.0MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10
•Thread: G(PF)
•Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Body Option: 0 (Standard Internal Pilot)
Style: 00 (Basic Style)
Suffix: None
Accessory: None
•Operating pressure: 0.15 to 1.0MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10
•Thread: G(PF)
•Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Body Option: 0 (Standard Internal Pilot)
Style: 00 (Basic Style)
Suffix: None
Accessory: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x95x18 mm |
|---|---|
| Logistic Weight | 150 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
| Volume flow rate | 490.33 l/min |
Show UNSPSC/ECL@SS
£ 58.26 excl. VAT
/ Each
£ 69.91 incl. VAT
- Delivery usually within ( 4 ) days