• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC 606108 400MM SHAMPOO BRUSH

NUMATIC 606108 400MM SHAMPOO BRUSH

606108 400MM SHAMPOO BRUSH

See technical information

References

Numatic international:606108
Rubix:80099404
Manufacturer :606108
brand logo
brand logo

Product details : NUMATIC 606108 400MM SHAMPOO BRUSH


Suitable for when lighter scrubbing is required.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 112.08 excl. VAT
/ Each
£ 134.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 1462887000 SET KEYSNUMATIC 606306 450MM LONGLIFE BRUSHNUMATIC 606104 330MM UNION MIX POLISHING BRUSHNUMATIC 921033 NCC.220NX REPLACEMENT SQUEEGEE BLADESNUMATIC 606401 400MM PADLOC DRIVE BOARD (BLACK)KARCHER 64902450 VACUUM MOTORKARCHER 2.783-014.0 CARPET CLEANING ATTACHMENT KITKARCHER 47622520 GREEN BRUSHES FOR BR40/25 SCRUBBER DRIERKARCHER 5.035-344.0 - KEY YELLOW KIKNUMATIC 918295 550MM TEN-TEC BRUSH.CODE RED (62-2277-S-33)KARCHER 63694720 6.369-472.0 MEDIUM HARD GREEN PADKARCHER 47623920 4.762-392.0 ROLLER BRUSH BR45/40NUMATIC 606700 400MM PORCUPINE PAD HOLDERKARCHER 6.273-016.0 SUCTION LIP SETKARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap