• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Floor cleaners
  5. Parts and accessories floor cleaners
  6. Parts and accessories floor cleaners
  7. NUMATIC 606306 450MM LONGLIFE BRUSH

NUMATIC 606306 450MM LONGLIFE BRUSH

606306 450MM LONGLIFE BRUSH

See technical information

References

Numatic international:606306
Rubix:80043814
Manufacturer :606306
brand logo
brand logo

Product details : NUMATIC 606306 450MM LONGLIFE BRUSH


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 263.25 excl. VAT
/ Each
£ 315.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 2.884-935.0 SIDE BROOMNUMATIC SCARIFYING BRUSHNUMATIC 918295 550MM TEN-TEC BRUSH.CODE RED (62-2277-S-33)KARCHER 5.035-344.0 - KEY YELLOW KIKNUMATIC 606104 330MM UNION MIX POLISHING BRUSHNUMATIC 606108 400MM SHAMPOO BRUSHNUMATIC 606305 FLOORTEC HEAVY DUTY SCRUBBING /STRIPPING BRUSHNUMATIC 918292 300MM TEN-TEC OCTO BRUSH.CODE RED (62-2284-S-33)NUMATIC 606105 400MM SCRUBBING BRUSH900528 400MM FLEXI NULOC2 BOARD FOR 300RPM MACHINES (HFM/NR) (BOXED)NUMATIC 913810 NUC.244NX SERILOR REPLACEMENT BLADE SET606078 400MM SPID NULOC2 BOARD FOR 450RPM MACHINES (HFM 1545/NRS 450)KARCHER 6.906-132.0 SIDE BROOM STANDARDDRAPER 92775 EMERGENCY FLOOD 1KARCHER 6.273-016.0 SUCTION LIP SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap