HELLYHAN 73232_990-3XL KENSINGTON LIFALOFT VEST BLACK 3XL
73232 Kensington Lifaloft Vest
See technical informationReferences
Helly Hansen:73232_990-3XL
Rubix:242A6183
Manufacturer :73232_990-3XL
EAN:7040056754208
Product details : HELLYHAN 73232_990-3XL KENSINGTON LIFALOFT VEST BLACK 3XL
Adjustable hem with elastic drawcord inside hand pocket. Brushed fleece inside collar. Extended back for improved comfort. Hand pockets with brushed lining. Hand pockets with YKK® zipper. High collar for comfort. Inside stash pockets. No shoulder seams. Softshell fabric with membrane and DWR. YKK® front zipper with chin protector. LIFALOFT™ insulation by PrimaLoft®
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 83.73 excl. VAT
/ Each
£ 100.48 incl. VAT
- Usually arrives within 14 working days


