MASCOT 10154 KNOXVILLE GILET BLACK XL

Gilet Knoxville Black

See technical information
References
Mascot:10154-154-09-XL
Rubix:378A8470
EAN:5707209838445
Bodywarmer Knoxville 10154-154-09 / XL
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET BLACK XL


Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colourblack
Sizexl
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)