NUMATIC 915635 MM-7 MOP DOSING MULTIMATIC TROLLEY
915635 MM-7 MOP DOSING MULTIMATIC TROLLEY
See technical informationReferences
Numatic international:915635
Rubix:441A4556
Manufacturer :915635
Product details : NUMATIC 915635 MM-7 MOP DOSING MULTIMATIC TROLLEY
The MM7 is a compact trolley with an onboard dosed flat mopping system, with 2 x 5L buckets and top storage designed for ease of use and productivity.
Made using our ReFlo recycled plastic reducing the use of virgin plastic wherever possible, whilst maintaining the same quality and durability in our products. The MULTI-Matic Cleaning Trolley range benefits from unique heavy-duty Structofoam construction, using co-polymer grade material, making it tough, chemical resistant, easy to clean and built to last.
Recommended for Office Cleaning, Healthcare Cleaning, School and Education Cleaning and General Janitorial Cleaning.
This product meets all the necessary qualifications to be certified for the following claim: SCS RECYCLED CONTENT CERTIFIED
Conforms to SCS Recycled Content Standard V7-0, which ensures with third-party certification that the product uses recycled materials diverted from the waste stream, reducing impacts to the environment. All our products certified by SCS Global Services guarantee a minimum amount of recycled material used. The material quantification and mass-balance calculations are completed on dry-weight basis.
Technical specifications
Attributes
| Weight | 17.84 kg |
|---|---|
| Length | 53 cm |
| Width | 50 cm |
Show UNSPSC/ECL@SS
£ 190.73 excl. VAT
/ Each
£ 228.88 incl. VAT
- Usually arrives within 14 working days
