VIKAN 57005 WHT HYGO MOBILE CLEANING STATION 780MM UNASSEMBLED


HyGo Mobile Cleaning Station

References
vikan:57005
rubix:267A9857
ean:5705022044326
brand logo
brand logo
Technical specifications
Weight12.97 kg
Length780 cm
Width530 cm
See all Specifications

Product details : VIKAN 57005 WHT HYGO MOBILE CLEANING STATION 780MM UNASSEMBLED


Vikan’s HyGo is the food and beverage industry's first mobile cleaning station to combine hygiene, efficiency, and maneuverability in a purpose-built solution. Beyond elevating cleaning efforts, HyGo also conquers space challenges, lost equipment, and wasted time. HyGo easily navigates tight spaces like doorways with its narrow frame and 360-degree wheels. The tool modules and brackets can be customised and can adapt as your needs change. As standard, the tool brackets can mount up to five tools. With additional brackets purchased and added to it, the HyGo can hold up to 12 mounted tools. The two rear castors can be locked. The upper tray can carry up to 12 kgs and the lower tray can carry up to 20 kgs. HyGo can be disassembled, and the individual parts can be dry cleaned or wet cleaned.

Strengths

  • HyGo easily navigates tight spaces like doorways with its narrow frame and 360-degree wheels.
  • The tool modules and brackets can be customised and can adapt as your needs change. As standard, the tool brackets can mount up to five tools.
  • With additional brackets purchased and added to it, the HyGo can hold up to 12 mounted tools.
  • The two rear castors can be locked. The upper tray can carry up to 12 kgs and the lower tray can carry up to 20 kgs.
  • HyGo can be disassembled, and the individual parts can be dry cleaned or wet cleaned.

Technical specifications


Attributes
Weight12.97 kg
Length780 cm
Width530 cm
Height1030 cm
Main materialPolypropylene
MaterialPolypropylene; Stainless Steel (AISI 304); Stainless Steel (AISI 316); Brass; TPE Rubber
Show UNSPSC/ECL@SS
£ 341.97 excl. VAT
/ Each
£ 410.36 incl. VAT
  • Usually arrives within 14 working days