SPARTEX 853953 G-ONE WASHING TROLLEY DIMENSIONS (LXWXH) 57X30X71


G-one washing trolley

References
spartex:853953
rubix:217A5345
ean:3660338098659
G-ONE Washing trolley Dimensions (LxWxH) 57 x 30 x 71
brand logo
Technical specifications
Weight4.1 kg
Length57 cm
Width30 cm
See all Specifications

Product details : SPARTEX 853953 G-ONE WASHING TROLLEY DIMENSIONS (LXWXH) 57X30X71


Washing trolley, made with recyclable plastic, easy to transport and disinfect. Features a strainer with foam support, for better extraction. Anti wave system. Draining tap to help you empty the bucket. Transportation handle and a beak. .
Dimensions L x W x h (cm) : 57 x 30 x 71. .
Weight: 4,10 kg. .
Bucket volume (l): 2 x 15. .
Work surface: up to 50 m².

Technical specifications


Attributes
Weight4.1 kg
Length57 cm
Width30 cm
Height71 cm
Main materialPlastic
MaterialPlastic
Show UNSPSC/ECL@SS
£ 85.69 excl. VAT
/ Each
£ 102.83 incl. VAT
  • Usually arrives within 14 working days