References
SMC:YA-05
Rubix:117A6685
Manufacturer :YA-05
EAN:3618036492941

Documents
Product details : SMC YA-05 FLOATING JOINT
The compact cylinders of the CLQ series, also with the locking function, have been designed to reduce the overall length. The total length of the model obtained is the same as that of the CQ2 compact cylinder. The CLQ model is available in 5 different bores ranging from 40 to 100 mm and is compatible with auto switches.
Mounting bracket
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x67x20 mm |
|---|---|
| Logistic Weight | 79 g |
| Type | rod joint |
| Connection 1 | 12 mm |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 4 ) days