FESTO 2789214 CLAMPING SLEEVE

EAMH clamping sleeve

See technical informationSee documents

References

Festo:EAMH-86-6-C27.3
Rubix:390A9678
Manufacturer :2789214
EAN:4052568266448
brand logo

Technical specifications

Typeclamping sleeve

Documents

Product details : FESTO 2789214 CLAMPING SLEEVE


clamping sleeve EAMH-86-6-C27.3 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-86-6-C27.3 Baugröße=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %

Technical specifications


Attributes
Typeclamping sleeve
£ 53.97 excl. VAT
/ Each
£ 64.76 incl. VAT
  • Delivery usually within ( 6 ) days