References
Walter:A25T-DWLNR08
Rubix:276A4432
Manufacturer :5522929
Product details : WALTER A25T-DWLNR08 TOOLHOLDERS 5522929
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 17 mm |
| Height | 23 mm |
Show UNSPSC/ECL@SS
£ 298.67 excl. VAT
/ Each
£ 358.40 incl. VAT
- Usually arrives within 14 working days
