WALTER DSSNR3232P15 TOOLHOLDERS TURNING GROOVING THREADING 5042234
DSSNR3232P15 Tool Holder
See technical informationReferences
Walter:DSSNR3232P15
Rubix:291A0037
Manufacturer :5042234
Product details : WALTER DSSNR3232P15 TOOLHOLDERS TURNING GROOVING THREADING 5042234
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 170 mm |
|---|---|
| Width | 29.8 mm |
| Height | 32 mm |
Show UNSPSC/ECL@SS
£ 202.67 excl. VAT
/ Each
£ 243.20 incl. VAT
- Usually arrives within 14 working days
