References
Walter:A32T-DCLNL12
Rubix:276A4416
Manufacturer :5522811
Product details : WALTER A32T-DCLNL12 TOOLHOLDERS 5522811
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 22 mm |
| Height | 30 mm |
Show UNSPSC/ECL@SS
£ 426.67 excl. VAT
/ Each
£ 512.00 incl. VAT
- Usually arrives within 14 working days
