SANDVIK MWLNL 2020K 08 P SHANK TOOL FOR TURNING 5735649
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:MWLNL2020K08
Rubix:200423
Manufacturer :5735649
EAN:10758403
Product details : SANDVIK MWLNL 2020K 08 P SHANK TOOL FOR TURNING 5735649
T-Max® P shank tool for turning
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 98.79 excl. VAT
/ Each
£ 118.55 incl. VAT
- Usually arrives within 14 working days


