References
Walter:A40T-DCLNL12
Rubix:276A4418
Manufacturer :5522814
Product details : WALTER A40T-DCLNL12 TOOLHOLDERS 5522814
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 27 mm |
| Height | 37 mm |
Show UNSPSC/ECL@SS
£ 481.33 excl. VAT
/ Each
£ 577.60 incl. VAT
- Usually arrives within 14 working days
