References
Walter:DWLNR2525X08-P
Rubix:276A4231
Manufacturer :6824284
Product details : WALTER DWLNR2525X08-P TOOLHOLDERS 7050837
DWLNR2020X08-P Tool Holder.
Technical specifications
Attributes
| Total length | 135 mm |
|---|---|
| Width | 39.5 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 352.00 excl. VAT
/ Each
£ 422.40 incl. VAT
- Usually arrives within 14 working days
