ECOSPILL APSW504010 ABSORBENT PILLOW 50CM X 40 CM WHITE OIL ONLY (PK 1
Absorbent Pillow
See technical informationSee documentsReferences
Ecospill:APSW504010
Rubix:234A2075





Documents
Product details : ECOSPILL APSW504010 ABSORBENT PILLOW 50CM X 40 CM WHITE OIL ONLY (PK 1
Oil Only pillows have oleophilic properties ie. attracts oils and repels water making it ideal for out door use.
Strengths
•Ideal for absorbing spills in difficult to access places
Can be used to catch spills under machinery or where drips and leaks are a problem
Non-woven outer and high grade recyclable polypropylene ensures excellent absorbency and strength
Bespoke sizes available
Quantity in pack 10
Can be used to catch spills under machinery or where drips and leaks are a problem
Non-woven outer and high grade recyclable polypropylene ensures excellent absorbency and strength
Bespoke sizes available
Quantity in pack 10
Technical specifications
Attributes
| Absorption capacity | 6 l |
|---|---|
| Type | pads |
| Colour | white |
| Height | 40 cm |
Show UNSPSC/ECL@SS
£ 101.53 excl. VAT
/ Each
£ 121.84 incl. VAT
- Usually arrives within 14 working days
