Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
3M SPILL ROLL OIL T150
3M SPILL ROLL OIL T150
3M T-150 Oil absorbent roll, 480 mm x 40 m
References
3m:
T150
rubix:
1259768
manufacturer :
7000088321
ean:
5010027678576
Technical specifications
Absorption capacity
138
l
Type
Rolls
See all Specifications
Product details
Technical specifications
Product details : 3M SPILL ROLL OIL T150
3M oil-absorbent maintenance rolls are used to cover large surfaces, and can be easily cut to fit an angle. They can be used as a preventive measure where there is a risk of leaks. They are water
Technical specifications
Attributes
Packaged dimensions (D x W x H)
500
x
540
x
540
mm
Package weight
7320
g
Absorption capacity
138
l
Type
Rolls
Length
40
m
Width
48
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.09
excl. VAT
/
Each
£
170.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX M0430712/8 MAINTENANCE SOCKS 7.5CM X 1.2M GREY PACK OF 8
SPARTEX C1431030 KNITTED CHEMICAL SOCKS 10CM X 3M YELLOW PACK OF 8
ECOSPILL U2193030 SAFE SOAK ORGANIC 30 LTR GRANULES X 70 PKS
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
ACTIVATE 4334 ABSORBENT ROLL
SPARTEX H0425040 OIL ONLY SHEETS 50CM X 40CM WHITE PACK OF 200
3M HP100 OIL SORBENT ROLL 960MMX40M
SPARTEX C0503043 CHEMICAL ABSORBENT ROLL 30CM X 43M YELLOW
SPARTEX M0215036 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GREYPK100
ECOSPILL APSY504010 ABSORBENT PILLOW 50CM X 40 CM YELLOW CHEMICAL (PK
SPARTEX H0701404 TRACKMAT ROLL 1.47M X 4M BLACK/WHITE PACK OF 2
SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
SPARTEX H2042050 OIL ONLY BOOMS 20CM X 5M WHITE PACK OF 2
SPARTEX C1431012 KNITTED CHEMICAL SOCKS 10CM X 1.2M YELPK20
SPARTEX H0404040 OIL ONLY ABSORBENT ROLL 40CM X 40M WHITE