References
Abus:35769
Rubix:2520642
Product details : ABUS LOCK OFF HASP 702 YELLOW
To temporarily block access to switchboards, ABUS offers different varieties of lockout hasps. With these, main power switches and thus the energy sources can easily be locked out during maintenance or service work. This is an easy and effective way to avoid accidental restarting of the machine. Up to 6 padlocks can be attached to these safety hasps. If, for example, different work steps have to be carried out by different workers on a machine, they can each lock out the machine with their respective padlock. Only when maintenance is fully complete, the last worker takes off his or her padlock and releases the main switch
Strengths
•Lockout power switches during maintenance
Vinyl coated high tensile steel
Available with or without pry-resistant interlocking tabs for additional security
Holds up to 6 padlocks
Ideal for lockout applications where more than one safety padlock has to be attached
High-quality materials for different areas of application
Vinyl coated high tensile steel
Available with or without pry-resistant interlocking tabs for additional security
Holds up to 6 padlocks
Ideal for lockout applications where more than one safety padlock has to be attached
High-quality materials for different areas of application
Technical specifications
Attributes
| Type | lock off hasp |
|---|
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- Usually arrives within 14 working days
