References
SMC:Y44-F03
Rubix:119A7900

Product details : SMC Y44-F03 SPACER
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*4, Cross Spacer, AC Spare Parts
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Type | cross spacer |
| Threading diameter (inch) | g3/8 bspp '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 4 ) days