MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 28.5R
Accelerate Stretch Trousers 18679
See technical informationReferences
Mascot:18679-442-03-82C44
Rubix:385A3464
EAN:5711074690008

Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 28.5R
Unique freedom of movement
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Numerous elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Pockets integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Zip fly
● Front pockets and back pockets
● Thigh pocket with phone pocket featuring a magnetic closure and removable ID card holder
● Folding rule pocket with CORDURA® fabric, with extra pockets
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area: crafts, industry, logistics
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Numerous elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Pockets integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Zip fly
● Front pockets and back pockets
● Thigh pocket with phone pocket featuring a magnetic closure and removable ID card holder
● Folding rule pocket with CORDURA® fabric, with extra pockets
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area: crafts, industry, logistics
green, size 44
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/44
