References
Mascot:18365-511-1809-L
Rubix:378A8381
EAN:5711074657315

Product details : MASCOT 18365 ACCELERATE GILET DANTH/BLACK L
Low weight, very high durability
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Elastic in all directions, water-repellent
● With zipper and internal storm flap
● Chest pocket with zipper and removable ID card holder
● Front pockets with zipper
● Hem with snap-button adjustment
● Print and reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area:Crafts, Industry, Logistics
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Elastic in all directions, water-repellent
● With zipper and internal storm flap
● Chest pocket with zipper and removable ID card holder
● Front pockets with zipper
● Hem with snap-button adjustment
● Print and reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area:Crafts, Industry, Logistics
dark anthracite/black, size L
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
