MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS D'NAVY 18R
Accelerate women's trousers 18188
See technical informationReferences
Mascot:18188-511-010-82C46
Rubix:239A4406
EAN:5711074738229

Product details : MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS D'NAVY 18R
Low weight, very high durability
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Women's fit Pearl Fit, elastic in all directions, water-repellent
● Low waist with shaped waistband
● Ergonomically cut trouser legs
● Pockets are integrated into the design
● Double stitching on the legs and at the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding rule pocket
● Print and reflective details for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trades, industry, logistics
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Women's fit Pearl Fit, elastic in all directions, water-repellent
● Low waist with shaped waistband
● Ergonomically cut trouser legs
● Pockets are integrated into the design
● Double stitching on the legs and at the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding rule pocket
● Print and reflective details for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trades, industry, logistics
black-blue, size 46
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/46
