MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 29.5S
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-34-76C45
Rubix:384A3459
EAN:5715411008501

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 29.5S
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultra-light stretch fabric provides exceptional freedom of movement.
- The Click Pocket System allows the attachment of your preferred hanging pockets.
- Additional ventilation guarantees maximum comfort every day.
- Extremely durable CORDURA® knee pockets provide excellent protection for the knees – with no compromise on quality.
- The surface is treated with a finish that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 76/45 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
76/45
