References
Festo:NTSD-WD-11
Rubix:107A9384
Manufacturer :533119
EAN:4052568086381
Product details : FESTO 533119 POWER SUPPLY SOCKET NTSD-WD-11
Junction box NTSD-WD-11 for valve terminals. Mounting position=any, operating voltage range AC=<= 250 V, current carrying capacity=16 A, storage temperature=-20 - 70 °C, protection class=IP67
Technical specifications
Attributes
| Type | accessories, valve terminals |
|---|
Show UNSPSC/ECL@SS
£ 32.62 excl. VAT
/ Each
£ 39.14 incl. VAT
- Delivery usually within ( 6 ) days