References
Festo:CPX-FB13
Rubix:123A2385
Manufacturer :195740
EAN:4052568006662

Documents
Product details : FESTO 195740 BUS NODE CPX-FB13
Bus node CPX-FB13 for modular electrical terminal CPX. Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=(* Sub-D plug, for self-assembly, * Sub-D socket, 9-pin, * 2x M12x1, 5-pin, B-coded), Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Communication types=(* DPV0: cyclical communication, * DPV1: Acyclic communication), Configuration support=Device database file
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x75 mm |
|---|---|
| Logistic Weight | 181,36 g |
| Type | bus node for terminal cpx |
Show UNSPSC/ECL@SS
£ 379.27 excl. VAT
/ Each
£ 455.12 incl. VAT
- Delivery usually within ( 2 ) days