SMC SY7000-26-1A-Q BLANKING PLATE ASSY


Accessory for SY7000

References
smc:SY7000-26-1A-Q
rubix:111A2555
SY7000-26, Blanking plate for SX7000, Type 20(P/N) - 41(P/N) - 42(P/N)
brand logo
Technical specifications
Typeaccessory sy7000
See all Specifications

Product details : SMC SY7000-26-1A-Q BLANKING PLATE ASSY


When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
•Accessory: Blanking plate for SY7000, Type 20(P/N) - 41(P/N) - 42(P/N).

Manifold Type: 1A (Type 20)

Technical specifications


Attributes
Logistic Weight45 g
Typeaccessory sy7000
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
  • Delivery usually within ( 4 ) days