References
SMC:AMC320-02
Rubix:119A1439
Manufacturer :AMC320-02
EAN:3618035581165

Product details : SMC AMC320-02 EXHAUST CLEANER RC1/4
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
•Fluid: compressed air
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C
Size: 3 (3/8)
Thread: 2 (Female Thread)
Thread Style: Rc(PT), R(PT)
Port Size: 02 (1/4)
Accessory: None
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C
Size: 3 (3/8)
Thread: 2 (Female Thread)
Thread Style: Rc(PT), R(PT)
Port Size: 02 (1/4)
Accessory: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x121x75 mm |
|---|---|
| Logistic Weight | 200 g |
| Type | scrubber |
Show UNSPSC/ECL@SS
£ 82.07 excl. VAT
/ Each
£ 98.48 incl. VAT
- Delivery usually within ( 19 ) days