References
SMC:SY3000-27-1F-Q
Rubix:112A5434
Manufacturer :SY3000-27-1F-Q
EAN:3618036196412

Product details : SMC SY3000-27-1F-Q SUB PLATE
The unique design of the SX series combines two sets of solenoids (when using dual 5/2 or 5/3 coils) on the same side of the valve, with opposing ports, allowing for a larger footprint and simplified wiring access. The SX valve series is available with a wide range of subbase options, making installation easier and improving operation.
Technical specifications
Attributes
| Type | plate |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 449 l/min |
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
- Delivery usually within ( 4 ) days