GISS 860615 AIR FLOW-RATE ADJUSTMENT HANDLE TYPE GRAVITY BOWL


Gravity feed paint gun

References
giss blue:860615
rubix:216A8288
ean:3660338154409
Air flow-rate adjustment handle Type Gravity bowl.
brand logo
Technical specifications
TypeGravity bowl.

Product details : GISS 860615 AIR FLOW-RATE ADJUSTMENT HANDLE TYPE GRAVITY BOWL


Ideal for industrial maintenance needs. .
For all industrial paint applications. .
Precise and easy adjustment of the output flow and the sprayer width. .
Ø of nozzle 1.8 mm .
.
Lightweight, sturdy aluminum structure. .
Ergonomic handle ensures comfort and good handling. .
.
Low air consumption 265 l/min at 2 Bars. .
Maximum air inlet pressure 8 bars. .
Air inlet M ¼ NPS Standards: EC and ATEX

Technical specifications


Attributes
TypeGravity bowl.
Show UNSPSC/ECL@SS
£ 42.82 excl. VAT
/ Each
£ 51.38 incl. VAT
  • Usually arrives within 14 working days