Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Cap for clamping element / connection
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
Acid Resistant Flexible End Cap
References
moss:
12200
rubix:
4508424
Technical specifications
Material
Thermo Plastic Rubber
Product details
Technical specifications
Product details : CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
Black thermo plastic rubber acid resistant flexible end cap protects threaded or non-threaded components in temperatures up to 125 °C | 257 °F where chemical resistance is required.
Acid Resistant Flexible End Cap, 5 mm
Technical specifications
Attributes
Material
Thermo Plastic Rubber
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,027.41
excl. VAT
/
Each
£
1,232.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
CAP M6 M8-323 PK 10000
ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PR
NORGREN 100H61200 PFIT 6X12MM TUBING CHANNEL
SMC SYJ300-10-7A-Q BLANKING PLATE ASSY
ROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10
OMRON INDUCTIVE PROXIMITY Y92E-B12
PERMA MOUNTING BRACKET 109663
CAMOZZI MC-M-N MTG BRKT C114-ST
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
ROEBUCK 923APP0200BK BOLT EXB 8 INCH
CAP M6 M8-323 PK 10000
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50