Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Mounting bracket
OMRON INDUCTIVE PROXIMITY Y92E-B12
OMRON INDUCTIVE PROXIMITY Y92E-B12
Prox Accessories & Parts
References
omron:
147140
rubix:
168A2828
ean:
4536854247262
Product details
Technical specifications
Product details : OMRON INDUCTIVE PROXIMITY Y92E-B12
Sensor mounting bracket, M12 size
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI MC-M-N MTG BRKT C114-ST
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
PERMA MOUNTING BRACKET 109663
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
CAMOZZI MC-M-N MTG BRKT C114-ST
SMC SYJ300-10-7A-Q BLANKING PLATE ASSY
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
NORGREN 100H61200 PFIT 6X12MM TUBING CHANNEL
ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PR
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
ROEBUCK 923APP0200BK BOLT EXB 8 INCH
ROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10
CAP M6 M8-323 PK 10000
PERMA MOUNTING BRACKET 109663