Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Mounting bracket
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
PES Accessories & Parts
References
omron:
142623
rubix:
257A0671
ean:
4536854806681
Product details
Technical specifications
Product details : OMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST
Sensor mounting Bracket, for E3Z, 200mm high post
Technical specifications
Attributes
Packaged dimensions (D x W x H)
58
x
100
x
237
mm
Package weight
56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.69
excl. VAT
/
Each
£
41.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PERMA MOUNTING BRACKET 109663
OMRON INDUCTIVE PROXIMITY Y92E-B12
CAMOZZI MC-M-N MTG BRKT C114-ST
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
CAP M6 M8-323 PK 10000
PERMA MOUNTING BRACKET 109663
CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)
OMRON INDUCTIVE PROXIMITY Y92E-B12
CAMOZZI MC-M-N MTG BRKT C114-ST
MOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000
CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50
ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PR
ROEBUCK 923APP0200BK BOLT EXB 8 INCH
SMC SYJ300-10-7A-Q BLANKING PLATE ASSY
NORGREN 100H61200 PFIT 6X12MM TUBING CHANNEL