• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping- / Connecting parts
Connector clamp
ROEBUCK 923APP0200BK BOLT EXB 8 INCH

ROEBUCK 923APP0200BK BOLT EXB 8 INCH


Connector clamp Unbranded

References
unbranded:923APP0200BK
rubix:8873739
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 923APP0200BK BOLT EXB 8 INCH


Black epoxy finish. Screws not included.

Technical specifications


Attributes
No attributes to display for this product
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PRROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10ROEBUCK CE451-0100SS 100MM HINGE ST/ST CLASS 13 C/W SCREWS 1PRCAP M6 M8-323 PK 10000ROEBUCK 101-0025EB CONT. HINGE E/B 25MM X 1.8M PACK OF 10OMRON INDUCTIVE PROXIMITY Y92E-B12PERMA MOUNTING BRACKET 109663SMC SYJ300-10-7A-Q BLANKING PLATE ASSYNORGREN 100H61200 PFIT 6X12MM TUBING CHANNELMOSS 1287521 CAP 12203 8MM CAP (M8-340) PK8000CAP 5.0 X 23.5MM MOSS PACK 10000 (M8-322)CAMOZZI FRONT AND REAR FLANGE 50 BORE D-E-41-50CAMOZZI MC-M-N MTG BRKT C114-STOMRON E39-L151 SENSOR MOUNTING BRACKET FOR E3Z. 200MM HIGH POST

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories